Zoro Homepage

Paper Label for J4000 Printer 2inx 4in

  • Mfr # J40-55-2550

  • Zoro # G008582994


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Application
Component and Equipment Labeling;General Identification;General Identification
Width
4 in
Includes
Roll of 550 Labels
Label Maker Tape Finish
Matte
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40-55-2550
Zoro #
G008582994
UPC #
888434613337
Country of Origin
United States

Dimensions

Width
4 in
Size
2 in H x 4 in W
Height
2 in
Label Maker Tape Thickness
0.0069 in

Details

Item
Label
Application
Component and Equipment Labeling;General Identification;General Identification
Includes
Roll of 550 Labels
Label Maker Tape Finish
Matte
Color
White
Material
Inkjet Receptive Paper

Description

Specially designed for use with inkjet printers, these low-cost paper labels maintain high quality with reliable high-resolution, full-color graphic output. This budget-friendly solution easily handles your light-duty general identification projects. Matte surface provides excellent contrast and smear resistance, ideal for barcode labeling. An ink cartridge is required to print this material; use part number J40-CMY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.