Shop BRADY
See all product information
Create Account
Parking, Always Keep Clear, 14" W x 10" H, Rectangle, Aluminum, 43432
- Mfr # 43432
- Zoro # G8623008
product price:Â
$
25.69
/ea
Key Features
Legend
Always Keep Clear
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43432
- Zoro #
- G8623008
- UPC #
- 754473434328
- Country of Origin
- United States
- Item
- Housekeeping Sign
- Legend
- Always Keep Clear
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- Header Background Color
- Red
- Legend Style
- Text
- Header Legend Color
- White
- Printed Language
- English
- Header
- Parking
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Background Color
- White
- OSHA Compliant
- Yes
- ANSI Compliant
- Yes
- Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Height
- 10"
- Width
- 14"
- Thickness
- 0.035 in
Description
Housekeeping Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Parking, Legend Always Keep Clear, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.