Zoro Homepage

Parking Facilities Sign, 10" Height, 14" Width, Plastic, Rectangle, English

  • Mfr # 25831

  • Zoro # G8614212


product price: $14.45
/ea

Key Features

Header
Notice
Legend
Parking Facilities Under Camera Surveillance And Security Patrols
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25831
Zoro #
G8614212
UPC #
754473258313
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.060"

Details

Item
Parking Facilities Sign
Header
Notice
Legend
Parking Facilities Under Camera Surveillance And Security Patrols
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
White
Header Background Color
Blue
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black

Description

Traffic Sign, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.