Zoro Homepage

Parking Permit, Paper, 3 in W, Red, 500 PK

  • Mfr # 95681

  • Zoro # G5419066


product price: $220.49
/pk 500, $0.44/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
Red
Width
3 in
Legend
Temporary
Includes
Blue Coded Moderate Weather Expiring Disk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95681
Zoro #
G5419066
UPC #
754473956813
Country of Origin
United States

Dimensions

Width
3 in
Length
5 in
Overall Height
5 in
Overall Width
3 in

Details

Material
Paper
Item
Parking Permit
Color
Red
Legend
Temporary
Includes
Blue Coded Moderate Weather Expiring Disk
Type
1 Day
Expiration Time
24 hr
Product Type
Parking Permit
Legend Color
Blue
Background Color
White

Description

Temporary Expiring Badge, 1 Day, Material Cardstock, Color Red on White, Length 5 In, Width 3 In, Expiry Time 24 Hours, Legend Temporary, Includes Blue Coded Moderate Weather Expiring Disk, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.