Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95207
Zoro #
G5417763
UPC #
754473952075
Country of Origin
United States
Dimensions
Width
2 3/4 in
Length
4 3/4 in
Overall Width
4 3/4 in
Overall Height
2 3/4 in
Details
Item
Parking Permit
Type
Bumper Decal
Material
Vinyl
Color
White on Blue
Legend
Parking Permit
Number Series
001-100
Product Type
Parking Permit
Legend Color
White
Number Series - Maximum
100
Background Color
Blue
Number Series - Minimum
1
Description
Parking Permits, Bumper Decal, Number Series 001-100, Material Vinyl, Color White on Blue, Length 4 3/4 In, Width 2 3/4 In, Legend Parking Permit, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.