Zoro Homepage
This item is Discontinued.
Brady Parking Permits, Bumper, Wht/Blue, PK100 96249

Parking Permits, Bumper, Wht/Blue, PK100 (Discontinued)

  • Mfr # 96249
  • Zoro # G5418007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96249
Zoro #
G5418007
UPC #
754473962494
Country of Origin
United States

Dimensions

Width
2 3/4 in
Length
4 3/4 in
Overall Width
4 3/4 in
Overall Height
2 3/4 in

Details

Item
Parking Permit
Type
Bumper Decal
Material
Vinyl
Color
White on Blue
Legend
Parking Permit
Number Series
401-500
Product Type
Parking Permit
Number Series - Maximum
500
Background Color
Blue
Legend Color
White
Number Series - Minimum
401

Description

Parking Permits, Bumper Decal, Number Series 401-500, Material Vinyl, Color White on Blue, Length 4 3/4 In, Width 2 3/4 In, Legend Parking Permit, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.