Zoro Homepage

Parking Permits, Bumper, Wht/Red, PK100

  • Mfr # 95208

  • Zoro # G5418016


product price: $259.99
/pk 100, $2.60/ea
Free Shipping & Returns

Key Features

Type
Bumper Decal
Material
Vinyl
Color
White on Red
Width
2 3/4 in
Length
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95208
Zoro #
G5418016
UPC #
754473952082
Country of Origin
United States

Dimensions

Width
2 3/4 in
Length
4 3/4 in
Overall Width
4 3/4 in
Overall Height
2 3/4 in

Details

Item
Parking Permit
Type
Bumper Decal
Material
Vinyl
Color
White on Red
Number Series
001-100
Legend
Parking Permit
Product Type
Parking Permit
Number Series - Maximum
100
Background Color
Red
Number Series - Minimum
1
Legend Color
White

Description

Parking Permits, Bumper Decal, Number Series 001-100, Material Vinyl, Color White on Red, Length 4 3/4 In, Width 2 3/4 In, Legend Parking Permit, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.