Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96258
Zoro #
G5418113
UPC #
754473962586
Country of Origin
United States
Dimensions
Length
3 1/2 in
Width
2 in
Details
Item
Parking Permits
Type
Bumper Decal
Legend
Parking Permit
Color
White on Red
Number Series
101-200
Material
vinyl
Description
Parking Permits, Bumper Decal, Number Series 101-200, Material Vinyl, Color White on Red, Length 3 1/2 in, Width 2 in, Expiration Time -, Legend Parking Permit, For Use With -, Includes -, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.