Zoro Homepage

Parking Permits, Rearview, 501-600, Wht/Blu, PK100

  • Mfr # 96266

  • Zoro # G5418192


product price: $399.99
/pk 100, $4.00/ea
Free Shipping & Returns

Key Features

Type
Rearview Mirror Tag
Material
Vinyl
Color
White on Blue
Width
2 3/4 in
Length
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96266
Zoro #
G5418192
UPC #
754473962661
Country of Origin
United States

Dimensions

Width
2 3/4 in
Length
4 3/4 in
Overall Height
4 3/4 in
Overall Width
2 3/4 in

Details

Item
Parking Permit
Type
Rearview Mirror Tag
Material
Vinyl
Color
White on Blue
Includes
100 Sequential Permits
Number Series
501-600
Legend
Parking Permit
Product Type
Parking Permit
Number Series - Minimum
501
Number Series - Maximum
600
Background Color
Blue
Legend Color
White

Description

Parking Permits, Rearview Mirror Tag, Number Series 501-600, Material Plastic, Color White on Blue, Length 4-3/4 In., Width 2-3/4 In., Legend Parking Permit, Includes 100 Sequential Permits, PK 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.