Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parking Permits, Rearview, Wht/Blue, PK100

  • Mfr # 96281

  • Zoro # G5418323


product price: $409.99
/pk 100, $4.10/ea
Free Shipping & Returns

Key Features

Type
Rearview Mirror Tag
Material
Vinyl
Color
White on Blue
Width
4 3/4 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96281
Zoro #
G5418323
UPC #
754473962814
Country of Origin
United States

Dimensions

Width
4 3/4 in
Length
2 in
Overall Height
2 in
Overall Width
4 3/4 in

Details

Item
Parking Permit
Type
Rearview Mirror Tag
Material
Vinyl
Color
White on Blue
Legend
Parking Permit
Number Series
201-300
Product Type
Parking Permit
Legend Color
White
Number Series - Minimum
201
Background Color
Blue
Number Series - Maximum
300

Description

Parking Permits, Rearview Mirror Tag, Number Series 201-300, Material Plastic, Color White on Blue, Length 2 In, Width 4 3/4 In, Legend Parking Permit, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.