Zoro Homepage

Parking Permits, Windshield, Blue, PK100

  • Mfr # 95199

  • Zoro # G6042906


product price: $249.99
/pk 100, $2.50/ea
Free Shipping & Returns

Key Features

Type
Windshield Decal
Material
Vinyl
Color
White on Blue
Width
3 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95199
Zoro #
G6042906
UPC #
754473951993
Country of Origin
United States

Dimensions

Width
3 in
Length
3 in
Overall Width
3 in
Overall Height
3 in

Details

Item
Parking Permit
Type
Windshield Decal
Material
Vinyl
Color
White on Blue
Legend
Parking Permit
Number Series
001-100
Product Type
Parking Permit
Number Series - Minimum
1
Legend Color
White
Number Series - Maximum
100
Background Color
Blue

Description

Parking Permits, Windshield Decal, Number Series 001-100, Material Vinyl, Color White on Blue, Length 3 In, Width 3 In, Legend Parking Permit, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.