Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96231
Zoro #
G5417806
UPC #
754473962319
Country of Origin
United States
Dimensions
Width
3 in
Length
3 in
Overall Width
3 in
Overall Height
3 in
Details
Item
Parking Permit
Type
Windshield Decal
Material
Vinyl
Color
White on Blue
Legend
Parking Permit
Number Series
201-300
Product Type
Parking Permit
Background Color
Blue
Legend Color
White
Number Series - Maximum
300
Number Series - Minimum
201
Description
Parking Permits, Windshield Decal, Number Series 201-300, Material Vinyl, Color White on Blue, Length 3 In, Width 3 In, Legend Parking Permit, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.