Zoro Homepage

Parking Sign, 10"H, 14"W, Aluminum, 43439

  • Mfr # 43439

  • Zoro # G7404901


product price: $25.69
/ea

Key Features

Header
No Header
Legend
Parking For Customers Only
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43439
Zoro #
G7404901
UPC #
754473434397
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Customer Parking Sign
Header
No Header
Legend
Parking For Customers Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter
Parking
Background Color
White
Language
English
Legend Color
Black
Legend/Background Color
Black/White
Material
Aluminum
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
Material Properties
Roll Up
Sign Properties
Rigid
Sign Legend Style
Text
Average Outdoor Durability
5 to 8 yr
Number of Printed Sides
1
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Sign Legend
Parking For Customers Only
Sign Header
No Header
Features
Operating Temperature Range: -40 Degrees F to 230 Degrees F

Description

Parking Sign, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.