
Parking Sign, 10"H, 14"W, Plastic, 25824
Mfr # 25824
Zoro # G8425048
product price: $13.99
/eaKey Features
Header
Notice
Legend
Company Is Not Responsible For Loss Or Damage To Parked Cars
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25824
Zoro #
G8425048
UPC #
754473258245
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.060"
Details
Item
Parking Sign
Header
Notice
Legend
Company Is Not Responsible For Loss Or Damage To Parked Cars
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Legend Style
Text
Header Background Color
Blue
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Parking Sign, Height 10 in, Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.