Zoro Homepage

Parking Sign, 10"H, 14"W, Plastic, 25847

  • Mfr # 25847

  • Zoro # G8472410


product price: $13.99
/ea

Key Features

Header
No Header
Legend
Customer Parking
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25847
Zoro #
G8472410
UPC #
754473258474
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Customer Parking Sign
Header
No Header
Legend
Customer Parking
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Mounting Style
With Mounting Holes
Legend/Background Color
Black/White
Subject Matter
Parking
Legend Color
Black
Material
polystyrene
Background Color
White
Language
English
Sign Legend Text Color
Black
Sign Header
No Header
Sign Legend
Customer Parking
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Sign Properties
Rigid
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Material Properties
Roll Up
Includes Cross-Braces
No
Number of Printed Sides
1
Features
Operating Temperature Range: -40 Degrees F to 176 Degrees F

Description

Parking Sign, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.