
Parking Sign, 10"H, 14"W, Plastic, 25860
Mfr # 25860
Zoro # G8604537
product price: $13.99
/eaKey Features
Header
Parking
Legend
Employees Only
Width
14"
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25860
Zoro #
G8604537
UPC #
754473258603
Country of Origin
United States
Dimensions
Width
14"
Height
10"
Thickness
0.060"
Description
Parking Sign, Height 10 in, Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.