Zoro Homepage

Parking Sign, 10"H, 14"W, Plastic, 25889

  • Mfr # 25889

  • Zoro # G7377428


product price: $13.99
/ea

Key Features

Header
No Header
Legend
Contractor Parking
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25889
Zoro #
G7377428
UPC #
754473258894
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Contractor Parking Sign
Header
No Header
Legend
Contractor Parking
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend/Background Color
Black/Yellow
Background Color
Yellow
Legend Color
Black
Language
English
Material
polystyrene
Subject Matter
Parking
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
Sign Legend Style
Text
Includes Cross-Braces
No
Sign Header
No Header
Sign Properties
Rigid
Material Properties
Roll Up
Sign Legend
Contractor Parking
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
State Specific Sign
No
Features
Operating Temperature Range: -40 Degrees F to 176 Degrees F
Average Outdoor Durability
3 to 5 yr

Description

Parking Sign, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.