Parking Sign, 12"H, 18"W, Fiberglass, 91331
Mfr # 91331
Zoro # G7362542
product price: $54.79
/eaKey Features
Header
No Header
Legend
Handicapped Parking
Width
18"
Height
12"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91331
Zoro #
G7362542
UPC #
754473913311
Country of Origin
United States
Dimensions
Width
18"
Height
12"
Thickness
0.098"
Details
Item
Handicap Parking Sign
Header
No Header
Legend
Handicapped Parking
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Symbol
Handicap
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 194 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
White
Description
Handicap Parking Sign, Height 12 in, Width 18 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.