This item is Discontinued.

Brady Parking Sign, 12" W, 18" H, English, Aluminum, Black, White 115225

Parking Sign, 12" W, 18" H, English, Aluminum, Black, White (Discontinued)

  • Mfr # 115225
  • Zoro # G4899395
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115225
Zoro #
G4899395
UPC #
754473184049
Country of Origin
Mexico

Dimensions

Width
12 in
Height
18"
Thickness
0.090"

Details

Item
Parking Sign
Header
No Header
Legend
Don't Even Think Of Parking Here
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Parking
Language
English
Legend/Background Color
Black/White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Background Color
Black, White
Double-Sided
No
OSHA Compliant
Yes
Material
Aluminum
Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Parking Sign, Height 18 In., Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.