This item is Discontinued.

Brady No Parking Sign, 12" W, 18" H 115459

No Parking Sign, 12" W, 18" H (Discontinued)

  • Mfr # 115459
  • Zoro # G0211145
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115459
Zoro #
G0211145
UPC #
754473184742
Country of Origin
Mexico

Dimensions

Width
12 in
Height
18 in
Thickness
0.090 in

Details

Item
No Parking Sign
Header
No Header
Legend
Don't Even Think Of Parking Here
Sign Shape
Rectangle
Retroreflective Grade
High Intensity Prismatic
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Legend/Background Color
Red/white
Legend Color
Red
Background Color
Red, White
Language
English
Subject Matter
Parking
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
Aluminum

Description

No Parking Sign, Height 18 in, Width 12 in, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.