This item is Discontinued.

Brady Handicap Parking Sign, 12" W, 18" H, English, Aluminum, Blue 115235

Handicap Parking Sign, 12" W, 18" H, English, Aluminum, Blue (Discontinued)

  • Mfr # 115235
  • Zoro # G4899693
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115235
Zoro #
G4899693
UPC #
754473184148
Country of Origin
Mexico

Dimensions

Width
12 in
Height
18 in
Thickness
0.090"

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Handicapped Vehicle Parking
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Blue
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Blue
Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend/Background Color
White/Blue
ANSI Compliant
Yes
Material
Aluminum
Sign Legend Color
White
Language
English
Symbol
Handicap
OSHA Compliant
Yes
Subject Matter
Parking
Legend Style
Text and Symbol
Double-Sided
No
Sign Legend Text Color
White

Description

Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.