Zoro Homepage

Parking Sign, 18"H, 12"W

  • Mfr # 115610

  • Zoro # G7761560


product price: $53.99
/ea

Key Features

Header
No Header
Legend
Thou Shalt Not Park Here
Width
12"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115610
Zoro #
G7761560
UPC #
754473189761
Country of Origin
Mexico

Dimensions

Width
12"
Height
18"
Thickness
0.090"

Details

Item
No Parking Sign
Header
No Header
Legend
Thou Shalt Not Park Here
Sign Shape
Rectangle
Retroreflective Grade
High Intensity Prismatic
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
OSHA Compliant
Yes

Description

Parking Sign, Height 18 in, Width 12 in, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.