Parking Sign, 18"H, 12"W, Aluminum, 115221
Mfr # 115221
Zoro # G7369210
product price: $53.99
/eaKey Features
Header
No Header
Legend
Visitor Parking Only
Width
12"
Height
18"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115221
Zoro #
G7369210
UPC #
754473184001
Country of Origin
Mexico
Dimensions
Width
12"
Height
18"
Thickness
0.090"
Description
Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.