Zoro Homepage

Parking Sign, 18"H, 12"W, Aluminum, 115237

  • Mfr # 115237

  • Zoro # G8423760


product price: $53.99
/ea

Key Features

Header
No Header
Legend
Customer Parking
Width
12"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115237
Zoro #
G8423760
UPC #
754473184162
Country of Origin
Mexico

Dimensions

Width
12"
Height
18"
Thickness
0.090"

Details

Item
Customer Parking Sign
Header
No Header
Legend
Customer Parking
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 175 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Legend/Background Color
Black/White
Legend Color
Black
Language
English
Subject Matter
Parking
Material
Aluminum
Background Color
Black, White
Sign Legend Text Color
Black
Material Properties
Roll Up
State Specific Sign
No
Sign Header
No Header
Average Outdoor Durability
8 to 10 yr
Sign Legend
Customer Parking
Number of Printed Sides
1
Sign Legend Style
Text
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Features
Operating Temperature Range: -40 Degrees F to 176 Degrees F

Description

Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.