Parking Sign, 18 x 12In, BK/WHT, ENGR GR AL

BRADY| Zoro #: G2099282| Mfr #: 115418

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Legend Style: TextDouble-Sided: NoMounting Style: With Mounting Holes
Save 15%. Sign up for Z-mail.


Zoro #: G2099282 Mfr #: 115418
Legend Style: TextDouble-Sided: No
Mounting Style: With Mounting HolesUV Resistant: No
Language: EnglishOperating Temp. Range: -40 Degrees to 175 Degrees F
Glow-in-the-Dark: NoRetroreflective Grade: High Intensity Prismatic
Subject Matter: ParkingStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material: AluminumWidth: 12"
Symbol: MotorcycleSign Shape: Rectangle
ANSI Compliant: YesHeight: 18"
OSHA Compliant: YesLegend/Background Color: Black/White
Thickness: 0.090"Item: Parking Sign
Legend: Reserved For Motorcycle ParkingHeader: No Header
Background Color: Black, WhiteLegend Color: Black
Country of Origin (subject to change): Mexico


Parking Sign, Reseverved For Motorcycle Parking, Text and Symbol, Motorcycle, Engineer Grade Aluminum, Height 18 In., Width 12 In., Black/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145