
Parking Sign, 18"H, 12"W, Aluminum, 115448
Mfr # 115448
Zoro # G8422309
product price: $53.99
/eaKey Features
Header
No Header
Legend
Customer Parking Only Unauthorized Vehicles Will Be Ticketed/Towed At Owner Expense
Width
12"
Height
18"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115448
Zoro #
G8422309
UPC #
754473184711
Country of Origin
Mexico
Dimensions
Width
12"
Height
18"
Thickness
0.090"
Details
Item
Customer Parking Sign
Header
No Header
Legend
Customer Parking Only Unauthorized Vehicles Will Be Ticketed/Towed At Owner Expense
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 175 Degrees F
Sign Legend Text Color
Red
Description
Parking Sign, Height 18 In., Width 12 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.