Parking Sign, 18"H, 12"W, Aluminum, 115461
Mfr # 115461
Zoro # G1214575
product price: $53.99
/eaKey Features
Header
No Header
Legend
Dumpster Area No Parking Within 50 Ft Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
Width
12"
Height
18"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115461
Zoro #
G1214575
UPC #
754473184759
Country of Origin
Mexico
Dimensions
Width
12"
Height
18"
Thickness
0.090"
Details
Item
No Parking Sign
Header
No Header
Legend
Dumpster Area No Parking Within 50 Ft Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Red
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Red
Description
Parking Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.