This item is Discontinued.

Brady Parking Sign, 12" W, 18" H, English, Aluminum, Green, White 115540

Parking Sign, 12" W, 18" H, English, Aluminum, Green, White (Discontinued)

  • Mfr # 115540
  • Zoro # G0213516
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115540
Zoro #
G0213516
UPC #
754473185268
Country of Origin
Mexico

Dimensions

Width
12 in
Height
18 in
Thickness
0.090"

Details

Item
Parking Sign
Header
No Header
Legend
One Hour Parking
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend/Background Color
Green/White
Language
English
Sign Legend Color
Green
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
Aluminum
Legend Color
Green
Operating Temp. Range
-40 Degrees to 175 Degrees F
Legend Style
Text
Background Color
Green, White
Subject Matter
Parking
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Double-Sided
No
Sign Legend Text Color
Green

Description

Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.