This item is Discontinued.

Brady Parking Sign, 12" W, 18" H, English, Aluminum, Green, White 115577

Parking Sign, 12" W, 18" H, English, Aluminum, Green, White (Discontinued)

  • Mfr # 115577
  • Zoro # G0227437
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115577
Zoro #
G0227437
UPC #
754473185428
Country of Origin
Mexico

Dimensions

Width
12 in
Height
18 in
Thickness
0.090 in

Details

Item
Parking Sign
Header
No Header
Legend
Reserved Parking Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 175 Degrees F
Legend Color
Green
Background Color
Green, White
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
Aluminum
Language
English
Sign Legend Color
Green
Subject Matter
Parking
Legend/Background Color
Green/White
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Sign Legend Text Color
Green

Description

Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.