Zoro Homepage

Parking Sign, 18"H, 12"W, Polyester, 123871

  • Mfr # 123871

  • Zoro # G8415491


product price: $23.59
/ea

Key Features

Header
No Header
Legend
Van Accessible
Width
12"
Height
18"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123871
Zoro #
G8415491
UPC #
754473795665
Country of Origin
United States

Dimensions

Width
12"
Height
18"
Thickness
0.010"

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Van Accessible
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Symbol
Handicap
Double-Sided
No
Sign Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Background Color
Blue, White
Subject Matter
Traffic
Mounting Style
Adhesive-Backed
Material
POLYESTER
Language
English
Legend Color
White
Legend/Background Color
White/Blue
Sign Legend Text Color
White
Average Outdoor Durability
5 to 8 yr
Sign Legend
Van Accessible
Number of Printed Sides
1
Sign Properties
Rigid
Features
Operating Temperature Range: -40 Degrees F to 230 Degrees F
State Specific Sign
No
Sign Legend Style
Symbol, Text
Material Properties
Roll Up
Indoor/Outdoor Usage
Outdoor
Protective Coating
No Protective Coating
Sign Header
No Header

Description

Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.