Parking Sign, 18"H, 12"W, Polyester, 127463
Mfr # 127463
Zoro # G7383649
product price: $23.59
/eaKey Features
Header
No Header
Legend
Violators Will Be Fined Min $150 Handicapped Parking State Permit Required
Width
12"
Height
18"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127463
Zoro #
G7383649
UPC #
754473757984
Country of Origin
United States
Dimensions
Width
12"
Height
18"
Thickness
0.010"
Details
Item
Handicap Parking Sign
Header
No Header
Legend
Violators Will Be Fined Min $150 Handicapped Parking State Permit Required
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Blue, White
Legend Style
Symbol and Text
Double-Sided
No
Symbol
Handicap
Sign Legend Text Color
Blue, White
Description
Handicap Parking Sign, Height 18 In., Width 12 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.