Parking Sign, 18 x 12In, WHT/BL, Text, G-64

BRADY| Zoro #: G0229083| Mfr #: 141839

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Sign Shape: RectangleANSI Compliant: YesLegend Style: Text
Save 15%. Sign up for Z-mail.


Zoro #: G0229083 Mfr #: 141839
Sign Shape: RectangleANSI Compliant: Yes
Legend Style: TextHeight: 18"
OSHA Compliant: YesBackground Color: Blue, White
UV Resistant: NoLanguage: English
Retroreflective Grade: High Intensity PrismaticLegend/Background Color: White/Blue
Thickness: 0.090"Item: Parking Sign
Glow-in-the-Dark: NoLegend: Van Accessible
Header: No HeaderSubject Matter: Traffic
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Material: Aluminum
Double-Sided: NoLegend Color: White
Width: 24"Country of Origin (subject to change): Mexico


Parking Sign, Sign Subject Matter Parking, Height 18 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Van Accessible, Printed Language English, Sign Shape Rectangle