This item is Discontinued.

Brady Handicap Parking Sign, 24" W, 24" H, English, Aluminum, Blue, White 123877

Handicap Parking Sign, 24" W, 24" H, English, Aluminum, Blue, White (Discontinued)

  • Mfr # 123877
  • Zoro # G5716785
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123877
Zoro #
G5716785
UPC #
754473795740
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.035"

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Handicapped
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Symbol
Handicap
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Mounting Style
With Mounting Holes
Language
English
Material
Aluminum
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text and Symbol
Legend Color
White
OSHA Compliant
Yes
Subject Matter
Parking
Background Color
Blue, White
Sign Legend Color
White
Legend/Background Color
White/Blue
Sign Legend Text Color
White

Description

Handicap Parking Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.