
Parking Sign, 24"H, 18"W, Aluminum, 115550
Mfr # 115550
Zoro # G8425267
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Private Property No Parking Unauthorized Vehicles Will Be Ticketed/ Towed At Owners Expense
Width
18"
Height
24"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115550
Zoro #
G8425267
UPC #
754473185336
Country of Origin
Mexico
Dimensions
Width
18"
Height
24"
Thickness
0.090"
Details
Item
Private Property No Parking Sign
Header
No Header
Legend
Private Property No Parking Unauthorized Vehicles Will Be Ticketed/ Towed At Owners Expense
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Sign Legend Color
Red
Sign Legend Text Color
Red
Description
Parking Sign, Height 24 in, Width 18 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.