Zoro Homepage

Parking Sign, 24"H, 18"W, Aluminum, 115635

  • Mfr # 115635

  • Zoro # G7379220


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Header
Private Parking
Legend
Unauthorized Vehicles Will Be Towed At Vehicle Owner's Expense
Width
18"
Height
24"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115635
Zoro #
G7379220
UPC #
754473189952
Country of Origin
Mexico

Dimensions

Width
18"
Height
24"
Thickness
0.090"

Details

Item
Private Parking Sign
Header
Private Parking
Legend
Unauthorized Vehicles Will Be Towed At Vehicle Owner's Expense
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Green
Legend Style
Text
Symbol
Tow Truck Towing Car
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 175 Degrees F
Sign Legend Color
Green
ANSI Compliant
Yes
Sign Legend Text Color
Green

Description

Parking Sign, Height 24 In., Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.