Parking Sign, 12" W, 6" H, No Text, Aluminum, Blue, White (Discontinued)
- Mfr # 113315
- Zoro # G0227647
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
113315
Zoro #
G0227647
UPC #
754473145958
Country of Origin
Mexico
Dimensions
Width
12 in
Height
6 in
Thickness
0.090"
Description
Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language No Text, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.