Parking Sign, 6"H, 12"W, Aluminum, 115499
Mfr # 115499
Zoro # G7398093
product price: $29.99
/eaKey Features
Header
No Header
Legend
Loading Zone
Width
12"
Height
6"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115499
Zoro #
G7398093
UPC #
754473184957
Country of Origin
Mexico
Dimensions
Width
12"
Height
6"
Thickness
0.090"
Details
Item
Loading Zone Parking Sign
Header
No Header
Legend
Loading Zone
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 175 Degrees F
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Red
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Red
Description
Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.