Parking Sign, 6"H, 12"W, Aluminum, 115595
Mfr # 115595
Zoro # G7424851
product price: $29.99
/eaKey Features
Header
No Header
Legend
Tow-Away Zone
Width
12"
Height
6"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115595
Zoro #
G7424851
UPC #
754473185497
Country of Origin
Mexico
Dimensions
Width
12"
Height
6"
Thickness
0.090"
Details
Item
Tow Zone No Parking Sign
Header
No Header
Legend
Tow-Away Zone
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Color
Red
Sign Legend Text Color
Red
Description
Parking Sign, Height 6 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.