Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Peligro, Peligro Caliente, 5 in W x 3 1/2 in H, Horizontal Rectangle, Polyester

  • Mfr # 86142

  • Zoro # G2863061


product price: $13.79
/pk 5, $2.76/ea

Key Features

Subject Matter
Chemical/Hazardous
Header
Peligro
Language
Spanish
Legend
Peligro Caliente
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86142
Zoro #
G2863061
UPC #
754473861421
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in

Details

Subject Matter
Chemical/Hazardous
Item
Equipment Label
Header
Peligro
Language
Spanish
Legend
Peligro Caliente
Material
Polyester
Legend/Background Color
Black, White/Black, Red, White
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Metal Detectable
No
Printed Language
Spanish
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Header Background Color
Black, Red, White
Shape
Rectangle
Legend Style
Symbol and Text
Background Color
White
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Laminated
Yes
Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Header Legend Color
White
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Post, Wall
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Style
Text
Material Properties
Flexible
Sign Header
Peligro
Legend Pictogram ID
PFHS-105
Abrasion Resistant
Yes
Mirror Print
No
Minimum Application Temperature
0 Degrees F
Number of Printed Sides
1
Legend Pictogram Description
Hot Surface
Maximum Service Temperature
230 Degrees F
Corrosion Resistant
No
Chemical Resistant
Yes
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 to 8 yr
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend
Caliente
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
5 to 8 yr
Sign Header Text Color
No Header
Product Type
Label

Description

Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Legend Caliente, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.