This item is Discontinued.

Brady Danger Sign, 10" Height, 14" Width, Plastic, Rectangle, Spanish 124945

Danger Sign, 10" Height, 14" Width, Plastic, Rectangle, Spanish (Discontinued)

  • Mfr # 124945
  • Zoro # G2631940
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124945
Zoro #
G2631940
UPC #
754473725594
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Danger Sign
Header
Peligro
Legend
Debe Haber Un Espacio De 1 M Delante De Este Panel
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Header Background Color
Black, Red, White
Material
polystyrene
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
White
Subject Matter
Electrical Hazard
Operating Temp. Range
-40 Degrees to 176 Degrees F
Language
Spanish
Legend/Background Color
Black And Red/White
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Peligro, Legend Debe Haber Un Espacio De 1 M Delante De Este Panel, Printed Language Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.