This item is Discontinued.

Brady Danger Sign, 7" Height, 10" Width, Plastic, Rectangle, Spanish 124954

Danger Sign, 7" Height, 10" Width, Plastic, Rectangle, Spanish (Discontinued)

  • Mfr # 124954
  • Zoro # G2631889
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124954
Zoro #
G2631889
UPC #
754473725686
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Danger Sign
Header
Peligro
Legend
Inflamable
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Flammables, Combustibles, Explosives
Sign Legend Color
Black
Language
Spanish
Mounting Style
With Mounting Holes
Legend/Background Color
Black And Red/White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Color
Black
Material
polystyrene
Operating Temp. Range
-40 Degrees to 176 Degrees F
Background Color
White
Double-Sided
No
Header Background Color
Black, Red, White
ANSI Compliant
No
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Peligro, Legend Inflamable, Printed Language Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.