Zoro Homepage

Pennants, Fluorescent Orange, 113-1/2 ft.

  • Mfr # 58389

  • Zoro # G4967392


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Color
Fluorescent Orange
Overall Height
18 in
Material
Nylon
Height
18 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58389
Zoro #
G4967392
UPC #
754473583897
Country of Origin
United States

Dimensions

Overall Height
18 in
Height
18 in
Width
18 in
Overall Length
113 ft
Overall Width
18 in

Details

Item
Pennants
Color
Fluorescent Orange
Material
Nylon
Number of Pennants/String
25
Number of Pennants Included
25

Description

Pennants, Color Fluorescent Orange, Material Nylon, Overall Length 113 ft, Height 18 in, Width 18 in, Number of Pennants/String 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.