Shop BRADY
See all product information
Create Account
PermaSleeve 2:1 Heat Shrink Sleeves 16 AWG - 10 AWG
- Mfr # HX-C-187-WT-K
- Zoro # G523549168
product price:Â
$
948.99
/ea
Free Shipping & Returns
Key Features
Length
19.7 in
Width
19.7 in
Label Color
White
Label Material
Heat-shrinkable
Label Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HX-C-187-WT-K
- Zoro #
- G523549168
- UPC #
- 888434667309
- Country of Origin
- United States
- Item
- Sleeve
- Label Color
- White
- Label Material
- Heat-shrinkable
- Label Finish
- Matte
Dimensions
- Length
- 19.7 in
- Width
- 19.7 in
Description
Heat shrink PermaSleeve HX polyolefin (B-7642) wire marking sleeves are 2:1 heat shrinkable, high-temperature rated, highly flame retardant and very flexible. Supplied roll form in a flattened format on a carrier designed for use with computer-driven printers. Meets SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531, MIL-STD-2002,UL 224,VW-1. Tested per ASTM E162 and ASTM E662. Operating temperature of -40 Degrees F to 248 Degrees F (-40 Degrees C to 120 Degrees C). Optimized for high-speed automation application. A ribbon is required to print this material - use part number R6606. This part must be mounted outside the printer and is not Labelsense compatible. The part can be run on the i7500 in manual mode.
Restrictions
WARNING:
This product can expose you to chemicals including Antimony oxide (Antimony trioxide),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.