Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3 in. Core Printers, 1/4 in. Dia White

  • Mfr # PS-C-250-WT-J

  • Zoro # G915722940


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Roll Length
200 ft
Application
Wire and Cable Labeling
Adhesive
No
Label Color
White
Width
11.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-C-250-WT-J
Zoro #
G915722940
UPC #
662820996095
Country of Origin
United States

Dimensions

Roll Length
200 ft
Width
11.15 mm

Details

Application
Wire and Cable Labeling
Adhesive
No
Label Color
White
Label Finish
Matte
Resistance Properties
Chemical-Resistant; Smear-Resistant
Label Media Format
Roll

Description

PermaSleeve Heat Shrink Tubing is engineered for thermal transfer or dot matrix printing and is ideal for use in wire identification. A ribbon is required to print this material. Use Part Number IP-R6606 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6606 for a different printer. This part is required to be externally fed into most thermal transfer printer models and will not physically mount inside the printer. When used with BradyPrinter i5100 and BRADY IP Series Label Printer this part will also operate in full manual mode and is not enabled with Brady PrintSmart chip technology. For use with other printers, consult printer's specification for minimum media width and material type compatability, and test for intended use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.