
PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3 in. Core Printers - 1/8 in. Dia Blue
Mfr # PS-C-125-BL
Zoro # G215722602
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Roll Length
100 ft
Label Color
Blue
Adhesive
No
Application
Wire and Cable Labeling
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-C-125-BL
Zoro #
G215722602
UPC #
754473855956
Country of Origin
United States
Dimensions
Roll Length
100 ft
Width
6.00 millimeters
Details
Label Color
Blue
Adhesive
No
Application
Wire and Cable Labeling
Label Finish
Matte
Description
PermaSleeve Heat Shrink Tubing is engineered for thermal transfer or dot matrix printing and is ideal for use in wire identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. Fade-resistant and smudge-proof for superior aesthetic appearance. Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F -55°C to 135°C. Meets SAE-AMS-DTL-23053/5C Class 1, SAE-AS-81531, MIL-STD-202;RoHS Compliant;and UL Recognized. A ribbon is required to print this material--use R6606 ribbon. For use with other printers, consult printer's specification for minimum media width and material type compatability, and test for intended use. For use with other printers, this part may also be required to be externally fed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.