Shop BRADY
See all product information
Create Account
PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3 in. Core Printers, 1/8 in. Dia Yellow
- Mfr # PS-C-125-YL-J
- Zoro # G115722528
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Labeling
Label Color
Yellow
Label Media Format
Roll
Adhesive
No
Label Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-C-125-YL-J
- Zoro #
- G115722528
- UPC #
- 662820997078
- Country of Origin
- United States
Dimensions
- Roll Length
- 250 ft
Details
- Application
- Wire and Cable Labeling
- Label Color
- Yellow
- Label Media Format
- Roll
- Adhesive
- No
- Label Finish
- Matte
- Resistance Properties
- Chemical-Resistant; Smear-Resistant
Description
PermaSleeve Heat Shrink Tubing is engineered for thermal transfer or dot matrix printing and is ideal for use in wire identification. A ribbon is required to print this material. Use Part Number IP-R6606 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6606 for a different printer. When used with BradyPrinter i5100 and BRADY IP Series Label Printer this part must be fed externally into printer, and will also operate in full manual mode and is not enabled with Brady PrintSmart chip technology. For use with other printers, consult printer's specification for minimum media width and material type compatability, and test for intended use. For use with other printers, this part may also be required to be externally fed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.