
PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3 in. Core Printers, 3/8 in. Dia Yellow
Mfr # PS-C-375-YL-J
Zoro # G615723117
product price:Â $467.99
/ea
Free Shipping & Returns
Key Features
Roll Length
200 ft
Application
Wire and Cable Labeling
Adhesive
No
Width
16.38 mm
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-C-375-YL-J
Zoro #
G615723117
UPC #
662820997108
Country of Origin
United States
Dimensions
Roll Length
200 ft
Width
16.38 mm
Details
Application
Wire and Cable Labeling
Adhesive
No
Label Finish
Matte
Label Media Format
Roll
Label Color
Yellow
Resistance Properties
Chemical-Resistant; Smear-Resistant
Description
PermaSleeve Heat Shrink Tubing is engineered for thermal transfer or dot matrix printing and is ideal for use in wire identification. A ribbon is required to print this material. Use Part Number IP-R6606 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6606 for a different printer. When used with BradyPrinter i5100 and BRADY IP Series Label Printer this part must be fed externally into printer, and will also operate in full manual mode and is not enabled with Brady PrintSmart chip technology. For use with other printers, consult printer's specification for minimum media width and material type compatability, and test for intended use. For use with other printers, this part may also be required to be externally fed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.