Zoro Homepage

PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3in Core Printers, 1/2in Dia White

  • Mfr # PS-C-500-WT

  • Zoro # G015878011


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
White
Size
0.851 in H x 50 ft L
Printer Series Compatibility
BBP12, BBP72, i5100, i7100, i7500, PR Plus, IP Series, THT 3" Core Printers, i7500
Application
Wire and Cable Labeling
Material
Heat-shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-C-500-WT
Zoro #
G015878011
UPC #
754473855871
Country of Origin
United States

Dimensions

Size
0.851 in H x 50 ft L
Length
50 ft

Details

Color
White
Printer Series Compatibility
BBP12, BBP72, i5100, i7100, i7500, PR Plus, IP Series, THT 3" Core Printers, i7500
Application
Wire and Cable Labeling
Material
Heat-shrink Polyolefin
Item
Heat Shrink Sleeve

Description

Perma Sleeve Heat Shrink Tubing is engineered for thermal transfer or dot matrix printing and is ideal for use in wire identification. A ribbon is required to print this material. Use Part Number IP-R6606 for the Brady Printer i5100 or BRADY IP Series Label Printer; use R6606 for a different printer. This part is required to be exterlly fed into most thermal transfer printer models and will not physically mount inside the printer. When used with Brady Printer i5100 and BRADY IP Series Label Printer this part will also operate in full manual mode and is not ebled with Brady PrintSmart chip technology. For use with other printers, consult printer's specification for minimum media width and material type compatability, and test for intended use.


  • A ribbon is required to print this material. Use Part Number IP-R6606 for the Brady Printer i5100 or BRADY IP® Series Label Printer; use R6606 for a different printer
  • This part is required to be exterlly fed into most thermal transfer printer models and will not physically mount inside the printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.