Zoro Homepage

PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3in Core Printers - 1/8in Dia White

  • Mfr # PS-C-125-WT

  • Zoro # G208584057


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Application
Wire and Cable Labeling
Size
0.235 in H
Includes
Roll of 100 Feet
Color
White
Min. Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-C-125-WT
Zoro #
G208584057
UPC #
662820994978
Country of Origin
United States

Dimensions

Size
0.235 in H
Min. Wire Size
22 AWG
Height
0.235 in
Max. Wire Size
16 AWG
Roll Length
100 ft
Width
6.00 mm

Details

Item
Sleeve
Application
Wire and Cable Labeling
Includes
Roll of 100 Feet
Color
White
Material
Heat-shrink Polyolefin
Label Maker Tape Finish
Matte
Adhesive
No
Label Finish
Matte
Resistance Properties
Chemical-Resistant; Smear-Resistant

Description

PermaSleeve Heat Shrink Tubing is engineered for thermal transfer or dot matrix printing and is ideal for use in wire identification. A ribbon is required to print this material. Use Part Number IP-R6606 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6606 for a different printer. This part is required to be externally fed into most thermal transfer printer models and will not physically mount inside the printer. When used with BradyPrinter i5100 andBRADY IP Series Label Printer this part will also operate in full manual mode and is not enabled with Brady PrintSmart chip technology. For use with other printers, consult printer's specification for minimum media width and material type compatability, and test for intended use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.