PermaSleeve Heat Shrink Wire and Cable Labels 1-1/2 in. for 3 in., 1 in. Gray Double-Sided

  • Mfr # 3PS-1500-2-GY-S-2

  • Zoro # G815723061


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

Label Color
Gray
Application
Wire and Cable Labeling
Label Finish
Matte
Label Media Format
Roll
Labels per Roll
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3PS-1500-2-GY-S-2
Zoro #
G815723061
UPC #
662820576044
Country of Origin
United States

Details

Label Color
Gray
Application
Wire and Cable Labeling
Label Finish
Matte
Label Media Format
Roll
Labels per Roll
200

Description

PermaSleeve PS Heat-Shrink Polyolefin B-342 wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification. 3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification. Fade-resistant and smudge-proof for superior aesthetic appearance. Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F -55°C to 135°C. Meets SAE-AMS-DTL-23053/5C Class 1, SAE-AS-81531, MIL-STD-202;RoHS Compliant;and UL Recognized. A ribbon is required to print this material. Use Part Number IP-R6600 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6600 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.